-
Select Country
- Source Now
Get it by Monday, Mar 2
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Portable Fume Extractor |
|---|---|
| Air Consumption | 226 CFM |
| Amps | 7-14A |
| Length | 24" |
| Motor Hp | 2 hp |
|---|---|
| Noise Level | 75 dBA to 85 dBA |
| Width | 12" |
| Height (cm) | 53.34 |
|---|---|
| Length (cm) | 63.5 |
| Width (cm) | 38.1 |
| HS Code | 8414519090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 26.8 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)