-
Select Country
- Source Now
Get it by Wednesday, Feb 18
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Portable Fume Extractor |
|---|---|
| Air Consumption | 226 CFM |
| Amps | 7-14A |
| Frequency | 60 Hz |
| Length | 24" |
|---|---|
| Motor Hp | 2 hp |
| Noise Level | 75 dBA to 85 dBA |
| Width | 12" |
| Height (cm) | 50.8 |
|---|---|
| Length (cm) | 63.5 |
| Width (cm) | 38.1 |
| HS Code | 8414519090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 29.25 |
Replacement accessories, such as main filters, pleated pre-filters and speciality aluminium mesh / carbon pleated pre-filters can be used with this product.
Raptor Supplies can deliver Allegro 9450-HE portable fume extractor having HEPA filter and pleated pre-filter for higher filter efficiency.
This product comes with a built-in spark trap for fire safety and a filter change status LED light to alert the user when to change the filter.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)