-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Gas Burner Ignition Transformer |
|---|---|
| Amperage | 20/25 mA |
| Amps @ 120v | 25 mA |
| Characteristics | 6000 Volt Secondary |
| Compatible Manufacturer Model Number | 612-6A056, PFA-06 |
| Compatible Mfr. Model Number | 612-6A056, PFA-06 |
| For Fuel Type | Gas |
| For Use With | Power Flame Gas Burner |
| Ignition Type | Spark |
|---|---|
| Mounting Type | 1/4"-20 x 1" Mounting Studs |
| Overall Depth | 8" |
| Overall Dimensions - H X W X D | 4.5" x 4.5" x 8" |
| Overall Height | 4 1/2" |
| Overall Width | 4 1/2" |
| Special Information | Designed With High Temperature Wire, Runs Cooler, Quieter And Safer On All Types Of Burners, Single Porcelain Designs, Dependable Power, Designed To Burner Manufacturers Specifications |
| Voltage | 120V AC |
| Height (cm) | 13.72 |
|---|---|
| Length (cm) | 22.61 |
| Width (cm) | 14.73 |
| HS Code | 8504314035 |
|---|---|
| Country Of Origin | CA |
| Weight (kg) | 4.275 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)