ALLANSON 1092-H Oil Burner Ignition Transformer

Item: AB7JBZ
Model: 1092-H
Cross Ref: 23M561
26 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$187.09
10% off
$168.38 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Product Details

    • Characteristics: 6000 Volt Secondary

Shipping Information

Height (cm) 13.97
Length (cm) 22.61
Width (cm) 14.99
HS Code 8504314035
Country Of Origin CA
Weight (kg) 4.3425

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site