-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pressure Nozzle Kit |
|---|---|
| Base Outer Diameter | 1 1/8" |
| Cfm @ 80 Psi | 125 CFM |
| Compatible With Grainger Part Number | 15E742, 15E743, 15E744, 15E745 |
| Compatible With Manufacturer Model Number | 40001, 40004, 40005, 41600 |
| Feed Type | Pressure |
| Includes | Nozzle Washer |
| Inner Diameter | 5/16" |
|---|---|
| Material | Ceramic |
| Maximum Air Flow | 125 CFM |
| Nozzle Shape | Tapered |
| Overall Length | 3 3/4" |
| Product Type | Nozzle Kit |
| Tip Outer Diameter | 1/2" |
| Height (cm) | 2.86 |
|---|---|
| Length (cm) | 9.52 |
| Width (cm) | 2.86 |
| HS Code | 6909195095 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.55 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)