-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pressure Nozzle Kit |
|---|---|
| Material | Ceramic |
| Blasting Accessory Grouping | Nozzle |
| For Use With | All Blasters |
| Includes | Nozzle Washer |
| Inside Dia. | 1/8" |
| Length | 3 11/16" |
| Nozzle Inside Dia. | 3/32" |
|---|---|
| Nozzle Shape | Tapered |
| Overall Length | 3.75" |
| Pressure | 80 psi to 125 psi |
| Tip Outer Dia. | 1/2" |
| Type | Nozzle Kit |
| Height (cm) | 2.86 |
|---|---|
| Length (cm) | 9.52 |
| Width (cm) | 2.86 |
| HS Code | 6909195095 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.6 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)