-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Swivel Plate Caster |
|---|---|
| Application | Dollies, Dough Troughs, Platform Trucks, Scrap Metal Carriers, Tooling Fixtures, Tow Lines, Utility Carts |
| Bearing Type | Single Ball |
| Caster Brake Included | No |
| Caster Brake Type | No Brake |
| Caster Features | Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll |
| Caster Frame Material | Steel |
| Caster Load Rating Range | 300 lbs. to 999 lbs. |
| Caster Material | Polyurethane |
| Caster Product Group | Kingpinless Caster |
| Caster Temp. Range Available | Yes |
| Caster Type | Swivel |
| Caster Wheel Material | Polyurethane |
| Caster Wheel Shape | Standard |
| Compatible Wheel Manufacturer Model Number | P-Up-040X020/050R |
| Core Color | Beige |
| Core Material | Polypropylene |
| Durometer | 90 Shore A |
| Duty Rating | Medium Duty |
| Extended Lead | No |
| For Axle Dia. | 1/2" |
| For Surface Type | Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood |
| Frame Finish | Zinc Plated |
| Frame Material | Steel |
| Hole Pattern | B |
| Includes Thread Guards | No |
| Inside Bolt Hole Spacing | 3" x 3" |
| Inside Slot Spacing - Length | 3" |
| Inside Slot Spacing - Width | 2 5/8" |
| Load Capacity | 600 lbs. |
| Load Rating | 600 lbs. |
| Lock Type | No Lock Included |
| Mounting Bolt Dia. | 3/8" |
| Mounting Height | 5 5/8" |
| Mounting Hole Type | Slot |
| Mounting Plate Length | 4 1/2" |
|---|---|
| Mounting Plate Shape | Rectangle |
| Mounting Plate Slot Angle | Angled Outward |
| Mounting Plate Thickness | 1/4" |
| Mounting Plate Width | 4" |
| Non-marking | Yes |
| Number Of Mounting Holes | 4 |
| Number Of Wheels | 1 |
| Operating Temp. Range | -40°F to +180°F |
| Outside Bolt Hole Spacing | 2 5/8" x 3 5/8" |
| Outside Slot Spacing - Length | 3 5/8" |
| Outside Slot Spacing - Width | 3" |
| Overall Wheel Width | 2" |
| Plate Size | 4" x 4 1/2" |
| Plate Thickness | 0.312" |
| Plate Type | B |
| Raceway Type | Single Ball |
| Standards | Ansi Icwm |
| Swivel Construction | Kingpinless |
| Swivel Lock Type | No Lock Included |
| Swivel Raceway Type | Single Ball |
| Swivel Radius | 3 11/16" |
| Tread Material | Polyurethane |
| Tread Shape | Standard |
| Wheel Bearing Material | Steel |
| Wheel Bearing Type | Roller |
| Wheel Bearings | Roller |
| Wheel Color | Gray |
| Wheel Core Material | Polyolefin |
| Wheel Core Type | Solid |
| Wheel Hardness Rating | 60 Shore D |
| Wheel Material | Polyurethane |
| Wheel Width | 2" |
| Wheel/tread Color | Gray |
| Height (cm) | 13.97 |
|---|---|
| Length (cm) | 13.46 |
| Width (cm) | 10.16 |
| HS Code | 8716903000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 2.376 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)