-
Select Country
- Source Now
Get it by Monday, Mar 16
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Swivel Plate Caster |
|---|---|
| Application | Food Service, Hospitals, Laboratories, Pharmacueticals |
| Bearing Type | Double Ball |
| Caster Brake Included | No |
| Caster Brake Type | No Brake Included |
| Caster Frame Material | Stainless Steel |
| Caster Load Rating Range | 300 lbs. to 999 lbs. |
| Caster Material | Thermoplastic |
| Caster Product Group | Swivel Caster |
| Caster Sub-type | Swivel |
| Caster Temp. Range Available | Yes |
| Caster Type | Swivel |
| Caster Wheel Material | Thermoplastic Rubber |
| Caster Wheel Shape | Standard |
| Core Color | Beige |
| Core Material | Polyolefin |
| Durometer | 70 Shore A |
| Extended Lead | No |
| Features | Corrosion Resistance, Floor Protection, Noise Reduction |
| Frame Finish | Polished |
| Frame Material | Stainless Steel |
| Hole Pattern | C |
| Includes | Complete Caster |
| Includes Thread Guards | No |
| Inside Bolt Hole Spacing | 1 3/4" x 2 13/16" |
| Lock Type | No Lock Included |
| Mounting Bolt Dia. | 5/16" |
| Mounting Height | 5 1/8" |
| Mounting Plate Bolt Hole Pattern | C |
| Mounting Plate Size | 2 1/2" x 3 5/8" |
| Mounting Plate Size & Bolt Hole Pattern | 2 1/2" X 3 5/8" ( C ) |
|---|---|
| Non-marking | No |
| Number Of Mounting Holes | 4 |
| Number Of Wheels | 1 |
| Operating Temp. Range | -45°F to +180°F |
| Operating Temperature Range | -40°F to +180°F |
| Outside Bolt Hole Spacing | 1 3/4" x 3 1/16" |
| Overall Height | 5 1/8" |
| Plate Size | 2 1/2" x 3 5/8" |
| Plate Thickness | 0.138" |
| Plate Type | C |
| Raceway Type | Double Ball |
| Replacement Wheel | IS040520670AG |
| Standards | Icwm, Nsf Listed |
| Swivel Construction | Kingpin |
| Swivel Lock Type | No Lock Included |
| Swivel Raceway Type | Double Ball |
| Swivel Radius | 3 1/4" |
| Tread Shape | Standard |
| Wheel Bearing Material | Delrin |
| Wheel Bearing Type | Delrin |
| Wheel Color | Gray |
| Wheel Core Material | Plastic |
| Wheel Dia. | 4" |
| Wheel Material | Thermoplastic Rubber |
| Wheel Width | 1 1/4" |
| Wheel/tread Color | Gray |
| Wheel/tread Hardness | 90 Shore A |
| Wheel/tread Hardness Rating | Firm |
| Wheel/tread Material | Rubber |
| Height (cm) | 9.14 |
|---|---|
| Length (cm) | 16 |
| Width (cm) | 6.35 |
| HS Code | 8716900000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.72 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)