-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Swivel Plate Caster |
|---|---|
| Bearing Type | Double Ball |
| Brake Type | Over The Wheel Strap |
| Caster Brake Included | Yes |
| Caster Material | Polyurethane |
| Caster Product Group | Swivel Caster With Brake |
| Caster Temp. Range Available | Yes |
| Caster Type | Swivel |
| Caster Wheel Material | Polyurethane |
| Caster Wheel Shape | Standard |
| Core Color | Gray |
| Core Material | Polyolefin |
| Durometer | 55 Shore D |
| Extended Lead | No |
| Frame Finish | Zinc Plated |
| Hole Pattern | B |
| Inside Bolt Hole Spacing | 3" x 3" |
| Load Rating | 450 lbs. |
| Lock Type | No Lock Included |
|---|---|
| Mounting Bolt Dia. | 0.312" |
| Non-marking | Yes |
| Number Of Wheels | 1 |
| Operating Temp. Range | -40°F to +180°F |
| Outside Bolt Hole Spacing | 2 5/8" x 3 5/8" |
| Overall Height | 7 3/8" |
| Plate Size | 3 5/8" x 4 1/2" |
| Plate Thickness | 0.149" |
| Plate Type | B |
| Raceway Type | Double Ball |
| Swivel Radius | 0.0" |
| Wheel Bearing Type | Ball |
| Wheel Bearings | Ball |
| Wheel Color | Maroon |
| Wheel Diameter | 6" |
| Wheel Material | Polyurethane |
| Height (cm) | 18.73 |
|---|---|
| Length (cm) | 19.37 |
| Width (cm) | 9.52 |
| HS Code | 8716900000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.53 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)