-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Louvered Bench Rack |
|---|---|
| Color | Gray |
| Compatible Brand/series | Akrobins, Insight Bins |
| Finish | Powder Coated |
| Load Capacity | 120 lbs. |
| Louvered Rack Style | Louvered Bench Rack |
| Material | Steel |
| Material Thickness | 16 ga. |
|---|---|
| Max. No. Of Bins Held | 0 |
| Number Of Bins | 0 |
| Number Of Sides | 1 |
| Overall Depth | 8" |
| Overall Height | 20" |
| Overall Width | 36" |
Akro-Mils 98636 louvred bench rack is suitable for handling / supporting hanging bins for storing small machinery parts and accessories in automotive plants, production lines and manufacturing sites.
| Height (cm) | 50.8 |
|---|---|
| Length (cm) | 91.44 |
| Width (cm) | 20.32 |
| HS Code | 9403200020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 8.55 |
It supports up to 120 lb load.
This bench rack can accommodate 60 small drawers.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)