-
Select Country
- Source Now
Get it by Monday, Mar 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Louvered Bench Rack |
|---|---|
| Access Type | Single Sided |
| Color | Gray |
| Compatible Brand/series | Akrobins, Insight Bins |
| Finish | Baked Enamel |
| Height | 20" |
| Load Capacity | 120 lbs. |
| Louvered Rack Style | Louvered Bench Rack |
| Material | Steel |
| Material Thickness | 16 ga. |
|---|---|
| Max. No. Of Bins Held | 0 |
| Mounting | Bench Top |
| Number Of Bins | 0 |
| Number Of Sides | 1 |
| Overall Depth | 8 9/16" |
| Overall Height | 20" |
| Overall Width | 28" |
| Width | 28" |
Akro-Mils 98600 louvred bench rack is ideal for supporting multiple hanging bins to store machinery components and accessories in automotive plants, production lines and manufacturing sites.
| Height (cm) | 49.69 |
|---|---|
| Length (cm) | 70.82 |
| Width (cm) | 21.75 |
| HS Code | 9403200020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 7.2 |
This Akro-Mils 98600 louvred bench rack supports up to 120 lb load.
This bench rack can accommodate 45 small drawers.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)