-
Select Country
- Source Now
Get it by Tuesday, Mar 3
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Stacking Bin Divider |
|---|---|
| Color | Black |
| Compatible Manufacturer Model Number | 30288, 30293 |
| Divider Direction | Side To Side |
| Electrostatic Discharge | No |
| Esd Conductive | No |
| For Container Type | Giant Hopper Bin |
| For Use With Mfr. Model Number | 30288, 30293 |
| Height | 8.812" |
| Length | 15" |
| Material | Plastic |
|---|---|
| Material Thickness | 1/4" |
| Number Of Dividers | 6 |
| Overall Height | 8 7/8" |
| Overall Length | 15" |
| Overall Width | 1/3" |
| Thickness | 1/4" |
| Used With Bin Or Container Style | Stacking Bin |
| Width | 0.333" |
| Height (cm) | 22.48 |
|---|---|
| Length (cm) | 0.76 |
| Width (cm) | 37.78 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.27 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)