-
Select Country
- Source Now
Get it by Tuesday, Mar 3
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Stacking Bin Divider |
|---|---|
| Color | Black |
| Compatible Manufacturer Model Number | 30284 |
| Divider Color | Black |
| Divider Direction | Side To Side |
| Electrostatic Discharge | No |
| Esd Conductive | No |
| For Container Type | Giant Hopper Bin |
| For Use With Mfr. Model Number | 30284 |
| Height | 5 7/8" |
|---|---|
| Length | 20 3/4" |
| Material | Plastic |
| Material Thickness | 1/8" |
| Number Of Dividers | 2 |
| Overall Width | Not Applicable |
| Thickness | 1/8" |
| Used With Bin Or Container Style | Stacking Bin |
| Width | 1/8" |
Akro-Mils 41284 width divider allows sub-division of containers and separation of multiple items to keep the contents organised.
| Height (cm) | 14.86 |
|---|---|
| Length (cm) | 0.76 |
| Width (cm) | 17.14 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0675 |
These width dividers are easy to insert and remove. They simply slide into the built-in slots of the bins.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)