-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Super Size Bin |
|---|---|
| Capacity | 150 lbs. |
| Color | Red |
| Divider Color | Black |
| Electrostatic Discharge | No |
| Esd Conductive | No |
| For Use With | Mfr. No. 40287, 41288 |
| Hangable | No |
| Height | 10" to 12" |
| Hopper Height | 10 1/8" |
| Hopper Style | Single Sided |
| Includes | Label Area On Front Of Bin, Handle, Label Holder |
| Includes Dividers | No |
| Includes Label Holder | Yes |
| Inside Bottom Length | 19.312" |
| Inside Height | 10 1/8" |
| Inside Length | 20 3/4" |
| Inside Width | 14 3/8" |
| Length | 22" to 24" |
|---|---|
| Load Capacity | 300 lbs. |
| Material | Plastic |
| Mobility | Stationary |
| Number Of Divider Slots | 3 |
| Number Of Divider Slots Long | 3 |
| Outside Height | 11" |
| Outside Length | 23 7/8" |
| Outside Width | 16 1/2" |
| Overall Height | 11" |
| Overall Length | 23 7/8" |
| Overall Width | 16 1/2" |
| Pack Size | 1 |
| Stackable | Yes |
| Storage Capacity | 1.77 cu. ft. |
| Weighing Capacity | 300 lbs. |
| Width | 16" to 18" |
| Height (cm) | 27.94 |
|---|---|
| Length (cm) | 60.64 |
| Width (cm) | 41.91 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.24 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)