-
Select Country
- Source Now
Get it by Thursday, Mar 5
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hang and Stack Bin |
|---|---|
| Color | Blue |
| Height | 3" to 4" |
| Inside Bottom Length | 6" |
| Inside Height | 2.812" |
| Inside Length | 6 3/4" |
| Inside Width | 3.438" |
| Length | 6" to 8" |
| Load Capacity | 10 lbs. |
|---|---|
| Material | Polymer |
| No. Of Divider Slots Long | 1 |
| Outside Length | 7 3/8" |
| Outside Width | 4 1/8" |
| Pack Size | 24 |
| Width | 4" to 5" |
Akro-Mils 30220BLUE plastic storage bin is intended to control inventory, shorten assembly time and reduce part handling. It stacks securely on top of similar units, sits on shelving and hangs from racks, panels, rails & carts.
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 18.73 |
| Width (cm) | 10.48 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1305 |
Akro-Mils 30220BLUE bin features high-impact polypropylene construction that is unaffected by weak acids and alkalis. It also makes the unit water, rust & corrosion-proof.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)