-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Confined Space Blower Kit |
|---|---|
| Blower/fan Speed | 3000 RPM |
| Color | Gray |
| Duct Dia. | 8" |
| Elbow Angle | 90° |
| Engine Brand | Briggs And Stratton |
| Fuel Type | Gasoline |
| Horsepower | 4 hp |
| Includes | Sv Cup Kit |
| Length | 15" |
| Material | Steel |
| Max. Flow In Free Air | 3000 CFM |
|---|---|
| Mounting Type | Universal |
| Overall Height | 15" |
| Overall L X W X H | 15" x 15" x 15" |
| Overall Length | 15" |
| Overall Width | 15" |
| Rpm | 3000 RPM |
| Run Time | 2.5 hrs. |
| Width | 15" |
| Standards | CAL-OSHA APPROVED GASOLINE ENGINE |
| HS Code | 3917210000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 45 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)