-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Confined Space Blower Kit |
|---|---|
| Blower/fan Speed | 1725 RPM |
| Color | Gray |
| Current | 11A |
| Duct Dia. | 8" |
| For Use With | 8 In Duct |
| Frame Material | Steel |
| Height | 37" |
| Housing Material | Plastic |
| Hp | 3/4 hp |
| Includes | Sv Cup Kit |
|---|---|
| Length | 3.875 ft. |
| Material | Polyethylene, Steel |
| Max. Flow In Free Air | 1570 CFM |
| Mounting Type | Universal |
| Operating Voltage | 115V AC |
| Type | Centrifugal |
| Width | 25" |
| Standards | CSA APPROVED |
| HS Code | 3917210000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 43.2 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)