-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | High Capacity Pleated Filter |
|---|---|
| Actual Depth | 1 3/4" |
| Actual Height | 24 3/4" |
| Final Recommended Resistance | 1 in. wc |
| Frame | Yes |
| Frame Material | Chipboard |
| Frame Type | Moisture Resistant Die Cut Chipboard |
| High Velocity | 500 FPM |
| Material Properties | Moisture Resistant Die Cut |
|---|---|
| Max. Temp. | 180°F |
| Max. Velocity | 500 FPM |
| Media Area | 19 sq. ft. |
| Nominal Depth | 2" |
| Nominal Filter Size | 25" x 25" x 2" |
| Pleats Per Linear Feet | 10 |
| Height (cm) | 65.02 |
|---|---|
| Length (cm) | 64.52 |
| Width (cm) | 59.18 |
| HS Code | 8421398090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.63 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)