-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Hose |
|---|---|
| Abrasion Resistance | Premium |
| Application | Hydraulic System Service With Petroleum And Water Based Fluids, For General Use. |
| Burst Pressure | 20400 psi |
| Color | Black |
| Compatible Chemicals | Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fresh Water, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lithium Grease, Lubricated Air, Min.Eral Oil, Motor Oil, Salt Water |
| Conductivity | Conductive |
| Construction | 4 Spiral |
| Cover Material | Synthetic Rubber |
| Dash Size | 16 |
| Height | 1" |
| Hose Color | Black |
| Hose Configuration | Bulk Hose |
| Hose Cover Material | Synthetic Rubber |
| Hose Fittings | 4S |
| Hose Inside Dia. | 1" |
| Hose Length | 50 ft. |
| Hose Outside Dia. | 1 33/64" |
| Hose Reinforcement Material | Carbon Steel |
| Hose Tube Material | Synthetic Rubber |
|---|---|
| Impulse Cycle Life | 1000000 Cycles |
| Inside Dia. | 1" |
| Lay Line Style | Embossed |
| Length | 1 ft. |
| Max. Operating Temp. | 260°F |
| Max. Working Pressure @ 70 F | 5100 psi |
| Min. Bend Radius | 11.81" |
| Min. Operating Temp. | -40°F |
| Outside Dia. | 1 13/25" |
| Package Form | Bulk |
| Reinforcement Material | Wire |
| Safety Factor | 4:1 |
| Tube Material | Synthetic Rubber |
| Wall Thickness | 6/25" |
| Warranty | Hydraulics Warranty |
| Width | 1" |
| Working Pressure | 5100 psi |
| Standards | ABS, DNV, EN 856 4SP, EN 856 R12, ISO 3862 R12, MSHA, SAE 100R12, USCG |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 2.54 |
| HS Code | 4009220050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.54 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)