-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Male O-Ring Hose Fitting |
|---|---|
| Connection 1 Gender | Male |
| Connection 1 Size | 5/8" |
| Dash Size | 6 |
| For Use With | Short Pilot |
| Hose Inside Dia. | 0.31" |
| Hose Inside Dia. (in.) | 0.31" |
| Hose Outside Dia. | 0.58" |
| Hose Outside Dia. (in.) | 0.58" |
| Material | Steel |
|---|---|
| Max. Operating Pressure | 500 psi |
| Max. Working Pressure (psi) | 500 psi |
| Min. Burst Pressure | 2000 psi |
| Min. Burst Pressure (psi) | 2000 psi |
| Product Type | 90° O Ring Fitting |
| Refrigerant Type | 134A, Mp39, Mp66, R12, R22, R404A, R502 |
| Standards | SAE J2064 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 7.62 |
| HS Code | 7307215000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0472 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)