-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Male O-Ring Hose Fitting |
|---|---|
| Dash Size | 8 |
| Hose Inside Dia. | 0.41" |
| Hose Outside Dia. | 0.7" |
| Material | Steel |
|---|---|
| Max. Operating Pressure | 500 psi |
| Min. Burst Pressure | 2000 psi |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 13.97 |
| Width (cm) | 6.86 |
| HS Code | 7307215000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0585 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)