-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Coupler Body |
|---|---|
| Bearing Type | Ball |
| Body Material | Steel |
| Body Size | 3/8" |
| Connection Type | NPT |
| Coupling Component | Socket |
| Coupling Locking Type | Sleeve |
| Coupling Size | 3/8" |
| Finish | Trivalent Chromium Zinc Plated |
| Finish/coating | Trivalent Chromium Zinc |
| Fitting Type | FNPT |
| Flow Rate | 6 GPM |
| For Use With | All Hydraulic Applications |
| Hose Fitting Gender | Female |
| Includes Bearing | Yes |
| Includes Shut Off | Yes |
| Includes Valve | Yes |
| Locking Mechanism | Durable Ball |
| Max. Flow Rate | 23 LPM |
| Max. Outside Dia. | 1 3/8" |
| Max. Pressure | 4000 psi |
| Max. Working Pressure @ 70 F | 4000 psi |
|---|---|
| Maximum Vacuum | 28 in. hg |
| Operating Temp. Range | -40°F to +250°F |
| Overall Length | 2 29/64" |
| Parker Interchange | H3-62 |
| Pipe Size | 3/8" |
| Pull Ring Material | PTFE |
| Safeway Interchange | S105-3 |
| Seal Material | Nitrile |
| Seal Type | Captive Valve |
| Seals | Captive Valve |
| Series | FD45 Series, B Series |
| Shut Off | Double |
| Sleeve Material | Steel |
| Snap-tite Interchange | 72C6-6F |
| Temp. Range | -40°F to +250°F |
| Thread Size | 3/8"-18 |
| Type | Coupler Body |
| Valve Design | Poppet |
| Valve Type | Poppet |
| Standards | ISO 7241-1 SERIES B |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 10.16 |
| HS Code | 7307995045 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)