-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Protective Sleeve |
|---|---|
| Color | Black |
| Finish | Black |
| Flat Width | 2.88" |
| For Maximum Hose Diameter | 1 5/8" |
| Length | 25 ft. |
|---|---|
| Material | Nylon |
| Melting Point | 420°F |
| Overall Length | 25 ft. |
| Sleeve Inside Diameter | 1 3/4" |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 20.32 |
| HS Code | 6304930000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.855 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)