-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cap Nut |
|---|---|
| Angle | Straight |
| End Gender 1 | Female |
| End Size 1 | 1/2" |
| End Type 1 | SAE 37 |
| Finish | Zinc Plate |
| For Hose Dash Size | -8 |
| For Hose I.d. | 1/2" |
| Height | 7/8" |
| Hex Size 1 | 7/8" |
| Item Type | Caps |
| Length | 3/4" |
| Material | Steel |
|---|---|
| Material Grade | Grade 12L14, Grade 12L15 |
| Max. Operating Temp. | 250°F |
| Max. Working Pressure @ 70 F | 4000 psi |
| Min. Operating Temp. | -40°F |
| Reusable | Yes |
| Thread Sealant | No |
| Thread Size | 3/4"-16 |
| Thread Size 1 | 3/4"-16 |
| Warranty | Hydraulics Warranty |
| Width | 7/8" |
| standard | SAE/JIC 37° |
| Height (cm) | 2.22 |
|---|---|
| Length (cm) | 1.9 |
| Width (cm) | 2.22 |
| HS Code | 7307995045 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0297 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)