-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Hose Adapter |
|---|---|
| Adapter Material | Carbon Steel |
| Finish | Trivalent Chromate Zinc |
| For Hose Dash Size | -14 |
| For Hose I.d. | 7/8" |
| Length | 1" |
| Material | Steel |
| Material Grade | Grade 12L14, Grade 12L15 |
|---|---|
| Max. Operating Pressure | 2500 psi |
| Max. Working Pressure @ 70 F | 2500 psi |
| Reusable | Yes |
| Standards | Sae J514 |
| Thread Size | 1 13/16"-12 |
| Thread Type | Female JIC |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 4.06 |
| Width (cm) | 4.06 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.108 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)