-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Hose Adapter |
|---|---|
| Angle | Straight |
| Application | Other- Grease, Instrumentation, And Most Hydraulic Systems |
| End Gender 1 | Male |
| End Size 1 | 1/2" |
| End Type 1 | NPTF |
| Finish | Dura Kote |
| For Hose Dash Size | -8 |
| For Hose I.d. | 1/2" |
| Height | 22/25" |
| Hex Size 1 | 22/25" |
| Length | 0.98" |
| Material | Carbon Steel |
| Material Grade | Grade 12L14, Grade 12L15 |
|---|---|
| Max. Operating Temp. | 250°F |
| Max. Working Pressure @ 70 F | 6000 psi |
| Min. Operating Temp. | -40°F |
| Reusable | Yes |
| Thread Sealant | No |
| Thread Size | 1/2"-14 |
| Thread Size 1 | 1/2"-14 |
| Tube Od 1 | 1/2" |
| Width | 22/25" |
| Working Pressure | 4000 psi |
| Standards | SAE/JIC 37° |
| Height (cm) | 2.24 |
|---|---|
| Length (cm) | 2.49 |
| Width (cm) | 2.24 |
| HS Code | 7307995045 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.028 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)