-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pipe Thread Hose Adapter |
|---|---|
| Angle | Straight |
| Application | Other- Grease, Instrumentation, And Most Hydraulic Systems |
| End Gender 1 | Male |
| End Size 1 | 1 1/2" |
| End Type 1 | NPTF |
| Finish | Dura Kote |
| For Hose Dash Size | -24 |
| For Hose I.d. | 1 1/2" |
| Height | 2" |
| Hex Size 1 | 2" |
| Item Type | NPTF Male Straight Adapter |
| Length | 1.33" |
| Material | Carbon Steel |
| Material Grade | Grade 12L14, Grade 12L15 |
|---|---|
| Max. Operating Temp. | 250°F |
| Max. Working Pressure @ 70 F | 1500 psi |
| Min. Operating Temp. | -40°F |
| Reusable | Yes |
| Thread Sealant | No |
| Thread Size | 1 1/2"-11 1/2 |
| Thread Size 1 | 1 1/2"-11 1/2 |
| Tube Od 1 | 1 1/2" |
| Warranty | Hydraulics Warranty |
| Width | 2" |
| Working Pressure | 2000 psi |
| Standards | SAE J514, J513, J512, J1926, J1453 |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 3.38 |
| Width (cm) | 5.08 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.216 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)