-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Hose Adapter |
|---|---|
| Angle | Straight |
| Application | Marine/Military, Chemical Processing, Pulp And Paper Industries, Food And Beverage Processing, Off-Shore Drilling |
| Compatible Pipe Size | 1/4" |
| Crimpable | No |
| End Gender 1 | Female |
| End Gender 2 | Male |
| End Size 1 | 1/4" |
| End Size 2 | 1/4" |
| End Type 1 | NPSM |
| End Type 2 | NPTF |
| Finish | Dura Kote |
| Fitting Movement | Swivel |
| Fitting Shape | Straight |
| For Hose Type | Hydraulic |
| Height | 0.69" |
| Hex Size 1 | 0.69" |
| Hex Size 2 | 0.69" |
| Hose Fitting A Connection Type | Npsm |
| Hose Fitting A Gender | Female |
| Hose Fitting A Size | 1/4" |
| Hose Fitting B Connection Type | NPTF |
| Hose Fitting B Gender | Male |
|---|---|
| Hose Fitting B Size | 1/4" |
| Includes O-ring | No |
| Inside Dia. | 0.22" |
| Item Type | NPSM Female/NPTF Male Straight Adapter |
| Length | 1.26" |
| Material | Carbon Steel |
| Material Grade | Grade 12L14, Grade 12L15 |
| Max. Operating Temp. | 250°F |
| Max. Working Pressure @ 70 F | 5000 psi |
| Min. Operating Temp. | -40°F |
| Thread Sealant | No |
| Thread Size | 1/4"-18 |
| Thread Size 1 | 1/4"-18 |
| Thread Size 2 | 1/4"-18 |
| Tube Od 1 | 1/4" |
| Tube Od 2 | 1/4" |
| Warranty | Hydraulics Warranty |
| Width | 11/16" |
| Working Pressure | 5000 psi |
| Standards | SAE/JIC 37° |
Eaton 2045-4-4S pipe swivel adapter is designed for joining pipes in fluid transfer applications.
| Height (cm) | 1.75 |
|---|---|
| Length (cm) | 3.2 |
| Width (cm) | 1.75 |
| HS Code | 7307995045 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.018 |
It features female 1/4-18 NPSM threads on one end and male 1/4-18 NPT threads on the other, for joining pipes with different ends.
It can withstand a maximum temperatures of 250 degrees Fahrenheit.
Eaton's DURA-KOTE plating / finish is corrosion resistant for up to 1000 hours. This technology represents a significant advancement in metal fitting corrosion protection.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)