AEROQUIP 2045-2-2S Hydraulic Hose Adapter, 1/8 Inch x 1/8 Inch Size, Female x Male, NPSM x NPTF, Swivel

Item: AB9TKJ
Model: 2045-2-2S
Cross Ref: 2F369
19 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$10.80
10% off
$9.72 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Standards SAE/JIC 37°

Shipping Information

Height (cm) 1.42
Length (cm) 2.44
Width (cm) 1.42
HS Code 7307995045
Country Of Origin US
Weight (kg) 0.0225

Certifications

certificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site