-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Hose Adapter |
|---|---|
| Angle | Tee |
| Application | Other- Hydraulic, Instrumentation, And Chemical Processing Systems |
| Drop Dimension | 1.09 |
| End Gender 1 | Male |
| End Gender 2 | Male |
| End Gender 3 | Male |
| End Size 1 | 9/16" |
| End Size 2 | 9/16" |
| End Size 3 | 1/4" |
| End Type 1 | SAE 37 |
| End Type 2 | SAE 37 |
| End Type 3 | NPTF |
| Finish | Dura Kote |
| Height | 2 3/25" |
| Hex Size 1 | 0.551" |
|---|---|
| Item Type | SAE 37 Male/SAE 37 Male/NPTF Male Tee Adapter |
| Length | 1.37" |
| Material | Carbon Steel |
| Max. Operating Temp. | 400°F |
| Min. Operating Temp. | -65°F |
| Thread Sealant | No |
| Thread Size 1 | 9/16"-18 |
| Thread Size 2 | 9/16"-18 |
| Thread Size 3 | 1/4"-18 |
| Tube Od 1 | 1/4" |
| Tube Od 2 | 3/8" |
| Tube Od 3 | 3/8" |
| Warranty | Hydraulics Warranty |
| Width | 0.551" |
| Height (cm) | 5.38 |
|---|---|
| Length (cm) | 3.48 |
| Width (cm) | 1.4 |
| HS Code | 7307995045 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.054 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)