-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Hose Adapter |
|---|---|
| Angle | Tee |
| Application | Other- Hydraulic, Instrumentation, And Chemical Processing Systems |
| Compatible Pipe Size | 1/8" |
| Crimpable | No |
| Drop Dimension | 0.78 |
| End Gender 1 | Male |
| End Gender 2 | Male |
| End Gender 3 | Male |
| End Size 1 | 7/16" |
| End Size 2 | 7/16" |
| End Size 3 | 1/8" |
| End Type 1 | SAE 37 |
| End Type 2 | SAE 37 |
| End Type 3 | NPTF |
| Finish | Dura Kote |
| Fitting Movement | Rigid |
| Fitting Shape | Tee |
| For Hose Type | Hydraulic |
| Height | 1.78" |
| Hex Size 1 | 0.472" |
| Hose Fitting A Connection Type | NPTF |
| Hose Fitting A Gender | Male |
| Hose Fitting A Size | 1/4" |
| Hose Fitting B Connection Type | Jic |
| Hose Fitting B Gender | Male |
|---|---|
| Hose Fitting B Size | 1/8" |
| Hose Fitting C Connection Type | JIC |
| Hose Fitting C Gender | Male |
| Hose Fitting C Size | 1/4" |
| Includes O-ring | No |
| Item Type | SAE 37 Male/SAE 37 Male/NPTF Male Tee Adapter |
| Length | 1" |
| Material | Carbon Steel |
| Material Grade | Grade 12L14, Grade 12L15 |
| Max. Operating Temp. | 400°F |
| Max. Working Pressure @ 70 F | 5000 psi |
| Min. Operating Temp. | -65°F |
| Overall Length | 1.66" |
| Thread Sealant | No |
| Thread Size | 1/8"-27 |
| Thread Size 1 | 7/16"-20 |
| Thread Size 2 | 7/16"-20 |
| Thread Size 3 | 1/8"-27 |
| Tube Od 1 | 1/8" |
| Tube Od 2 | 1/4" |
| Tube Od 3 | 1/4" |
| Warranty | Hydraulics Warranty |
| Width | 0.472" |
| Standards | SAE J514, J513, J512, J1926, J1453 |
| Height (cm) | 4.52 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 1.2 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)