-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Hose Fitting |
|---|---|
| Angle | Straight |
| Application | General Purpose Low And Medium Pressure Hydraulics. Use H277 Or H435 Where Shock Hazards Exist |
| Compatible Hose Id | 1" |
| Compatible Hoses | 2661(Aaa12 Thru Aaa32), FC310, FC510, FC579, FC611, FC619 (Aaa12 Thru Aaa32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681Aaa6, GH781, GH793, EC115, EC215, EC110, EC210, EC118 |
| Compatible Tube Od | 1" |
| Construction Style | Crimp |
| Diameter | 1.94" |
| End Gender 1 | Female |
| End Size 1 | 1 5/16" |
| End Type 1 | JIC 37 |
| End Type 2 | Line, Hose, Tube |
| Finish/plating | Dura Kote |
| Fitting Movement | Swivel |
| Fitting Shape | Straight |
| For Hose Dash Size | -16 |
| For Hose I.d. | 1" |
| For Use With Hose Series | 2661(-12 THROUGH -32) Series, EC110 Series, EC115 Series, EC118 Series, EC210 Series, EC215 Series, FC310 Series, FC510 Series, FC579 Series, FC611 Series, FC619 (-12 THROUGH -32) Series, FC639/FC839B Series, FC693 Series, FC735 Series, FC849/FC849B Series, GH120 Series, GH194 Series, GH195 Series, GH663 Series, GH681-6 Series, GH781 Series, GH793 Series |
| Height | 1.94" |
| Hex Size 1 | 1 1/2" |
| Hex Size 2 | 1.63" |
| Hose Cut-off Factor | 1.93" |
| Hose Dash Size | -16 |
| Hose Fitting A Connection Type | Jic |
|---|---|
| Hose Fitting A Gender | Female |
| Hose Fitting A Size | 1 5/16" |
| Hose Fitting B Connection Type | Crimp |
| Hose Fitting B Gender | Genderless |
| Hose Fitting B Size | 1" |
| Inside Dia. | 0.82" |
| Item Type | Fitting Assembly |
| Length | 3.29" |
| Material | Carbon Steel |
| Material Grade | Grade 12L14, Grade 12L15 |
| Outside Diameter | 1.94" |
| Reusable | No |
| Thread Sealant | No |
| Thread Size | 1 5/16"-12 |
| Thread Size 1 | 1 5/16"-12 |
| Thread Type | JIC |
| Torque | 117 lbs.-ft. to 125 lbs.-ft. |
| Vacuum Rating | Not Rated |
| Warranty | Hydraulics Warranty |
| Width | 1.94" |
| Standards | GH793, SAE 100R1, SAE 100R2 |
| Height (cm) | 4.93 |
|---|---|
| Length (cm) | 8.36 |
| Width (cm) | 4.93 |
| HS Code | 7307995045 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.3465 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)