-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Hose Fitting |
|---|---|
| Angle | Straight |
| Application | General Purpose Low And Medium Pressure Hydraulics. Use H277 Or H435 Where Shock Hazards Exist |
| Compatible Hose Id | 3/8" |
| Compatible Hoses | 2661(Aaa12 Thru Aaa32), FC310, FC510, FC579, FC611, FC619 (Aaa12 Thru Aaa32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681Aaa6, GH781, GH793, EC115, EC215, EC110, EC210, EC118 |
| Construction Style | Crimp |
| Diameter | 1.07" |
| End Gender 1 | Female |
| End Size 1 | 7/16" |
| End Type 1 | SAE 37 |
| End Type 2 | Line, Hose, Tube |
| Finish/plating | Dura Kote |
| Height | 1.07" |
| Hex Size 1 | 14/25" |
|---|---|
| Hex Size 2 | 0.69" |
| Hose Cut-off Factor | 1.19" |
| Hose Dash Size | -6 |
| Inside Dia. | 0.17" |
| Item Type | Fitting Assembly |
| Length | 2.18" |
| Material | Carbon Steel |
| Outside Diameter | 1.07" |
| Thread Sealant | No |
| Thread Size 1 | 7/16"-20 |
| Warranty | Hydraulics Warranty |
| Width | 1.07" |
| Height (cm) | 2.72 |
|---|---|
| Length (cm) | 5.54 |
| Width (cm) | 2.72 |
| HS Code | 7307995045 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)