AEROQUIP 1A8DS4 Fitting Metric Straight 1/4 M20 x 1.5

Item: AA7URK
Model: 1A8DS4
Cross Ref: 16P854
17 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$174.59
5% off
$165.86 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Hydraulic Hose Fitting
Finish Trivalent Chromium Plated
Fitting Material Steel
Fitting Movement Swivel
Fitting Shape Straight
Fitting Type Straight
For Hose Dash Size -4
For Hose Inside Diameter 1/4"
For Use With Hose Series 2661(-12 THROUGH -32) Series, EC110 Series, EC115 Series, EC118 Series, EC210 Series, EC215 Series, FC310 Series, FC510 Series, FC579 Series, FC611 Series, FC619 (-12 THROUGH -32) Series, FC639/FC839B Series, FC693 Series, FC735 Series, FC849/FC849B Series, GH120 Series, GH194 Series, GH195 Series, GH663 Series, GH681-6 Series, GH781 Series, GH793 Series
Hose 1/4"
Hose Fitting A Connection Type Metric
Hose Fitting A Gender Female
Hose Fitting B Connection Type Crimp
Hose Fitting B Gender Genderless
Hose Fitting B Size 1/4"
Length 1.62"
Material Grade Grade 12L14, Grade 12L15
Reusable No
Thread Angle 24°
Thread Size M20 x 1.5
Thread Type Metric
Type Crimp, Female Metric Heavy
Vacuum Rating Not Rated
standard SAE, DIN

Shipping Information

Height (cm) 1.9
Length (cm) 4.11
Width (cm) 1.9
HS Code 7307929000
Country Of Origin DE
Weight (kg) 0.081

Certifications

certificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site