-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Hose Fitting |
|---|---|
| Finish | Trivalent Chromium Plated |
| Fitting Material | Steel |
| Fitting Movement | Swivel |
| Fitting Shape | Straight |
| Fitting Type | Straight |
| For Hose Dash Size | -4 |
| For Hose Inside Diameter | 1/4" |
| For Use With Hose Series | 2661(-12 THROUGH -32) Series, EC110 Series, EC115 Series, EC118 Series, EC210 Series, EC215 Series, FC310 Series, FC510 Series, FC579 Series, FC611 Series, FC619 (-12 THROUGH -32) Series, FC639/FC839B Series, FC693 Series, FC735 Series, FC849/FC849B Series, GH120 Series, GH194 Series, GH195 Series, GH663 Series, GH681-6 Series, GH781 Series, GH793 Series |
| Hose | 1/4" |
| Hose Fitting A Connection Type | Metric |
| Hose Fitting A Gender | Female |
| Hose Fitting B Connection Type | Crimp |
|---|---|
| Hose Fitting B Gender | Genderless |
| Hose Fitting B Size | 1/4" |
| Length | 1.62" |
| Material Grade | Grade 12L14, Grade 12L15 |
| Reusable | No |
| Thread Angle | 24° |
| Thread Size | M16 x 1.5 |
| Thread Type | Metric |
| Type | Crimp, Female Metric Heavy |
| Vacuum Rating | Not Rated |
| standard | SAE, DIN |
| Height (cm) | 1.9 |
|---|---|
| Length (cm) | 4.11 |
| Width (cm) | 1.9 |
| HS Code | 7307929000 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.0585 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)