-
Select Country
- Source Now
Get it by Friday, Feb 13
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | 8 Test Sieve Shaker |
|---|---|
| Display Type | Digital |
| Frequency | 50 Hz |
| Hp | 1/4 hp |
| Includes | Power Cord, Rubber And Cork Hammer Plug |
| Manufacturer Warranty Length | 1 yr. |
| Material | Alloy, Steel |
| Maximum Speed | 268 osc/min. |
| Movement Type | Circular, Horizontal, Vertical Tapping |
| Number Of Full Size Sieves Held | 7 |
| Number Of Half Size Sieves Held | 14 |
|---|---|
| Overall Depth | 28" |
| Overall Height | 25" |
| Overall Width | 21" |
| Product Type | Lab Sieve Shaker |
| Sieve Diameter Accepted | 8" |
| Timer | 1 min. to 99 min. |
| Timer Duration - Maximum | 100 min. |
| Timer Duration - Minimum | 2 sec. |
| standard | ASTM, ISO |
| Height (cm) | 78.74 |
|---|---|
| Length (cm) | 78.74 |
| Width (cm) | 62.99 |
| HS Code | 8474100010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 87.75 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)