ADVANTECH DT168 8 Test Sieve Shaker 110 Vac 60 Hz

Item: AA8CCD
Model: DT168
Cross Ref: 16Y898
Check Availability
In Stock.

Get it by Friday, Feb 13

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$5,559.54 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item 8 Test Sieve Shaker
Timer 1 min. to 60 min.

Product Details

    • Mounting Required (No)
    • Number of Full Size Sieves (7)
    • Number of Half Size Sieves (14)
    • Sieve Diameter (8)
    • Timer Type (Digital)
    • Special Features: Also Accepts 200Mm Sieves

Shipping Information

Height (cm) 78.74
Length (cm) 78.74
Width (cm) 62.99
HS Code 8474100010
Country Of Origin US
Weight (kg) 86.18

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site