-
Select Country
- Source Now
Get it by Wednesday, Mar 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Utility Sink |
|---|---|
| Ada Compliant | No |
| Back Splash | Yes |
| Back Splash Height | 6" |
| Bowl Depth | 13" |
| Bowl Length | 48" |
| Bowl Shape | Rectangular |
| Bowl Size | 36" x 21" |
| Bowl Width | 21" |
| Color | Silver |
| Drain Opening | 3 1/2" |
| Drainboard Location | No Drainboard |
| Faucet Hole Dia. | 1 1/8" |
| Faucet Mounting Centers | 8" |
| Faucet Mounting Location | Splash |
| Finish | Satin |
| Gauge | 16 ga. |
| Includes | Galvanized Legs With Plastic Bullet Feet |
| Includes Back Splash | Yes |
| Includes Basket Strainer | Yes |
| Includes Drain Pipe | No |
| Includes Drainboard | No |
| Includes Faucet | No |
| Includes Side Splash | No |
|---|---|
| Includes Work Table | No |
| Indoor/outdoor | Indoor |
| Indoor/outdoor Usage | Indoor |
| Manufacturers Warranty Length | 90 Days |
| Material | Stainless Steel |
| Mounting Type | Floor |
| No. Of Bowls | 2 |
| Number Of Drainboards | 0 |
| Number Of Faucet Holes | 2 |
| Number Of Holes | 2 |
| Overall Height | 41" |
| Overall Length | 48" |
| Overall Width | 24 1/2" |
| Series | BUDGET SINKS Series |
| Side Splash | No |
| Sink Base Type | Frame |
| Sink Material | Stainless Steel |
| Sink Mounting Type | Floor |
| Sink Type | Kitchen |
| With Faucet/without Faucet | Without Faucet |
| Work Surface Height | 32" |
| Height (cm) | 99.06 |
|---|---|
| Length (cm) | 121.92 |
| Width (cm) | 69.85 |
| HS Code | 7324100010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 88 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)