ADVANCE TABCO 4-3-54 Scullery Sink, 41 Inch Overall Height, 54 Inch Overall Length, 14 Inch Bowl Depth

Item: AA3RZL
Model: 4-3-54
Cross Ref: 11U349
Check Availability
In Stock

Get it by Monday, Mar 9

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$2,542.90
5% off
$2,415.76 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Utility Sink
Ada Compliance No
Back Splash Yes
Back Splash Height 8"
Bowl Depth 14"
Bowl Length 54"
Bowl Shape Rectangular
Bowl Width 21"
Color Silver
Drain Opening 3 1/2"
Drainboard Location No Drainboard
Faucet Hole Dia. 1 1/8"
Faucet Mounting Centers 8"
Finish Satin
Gauge 16 ga.
Includes Galvanized Legs With Plastic Bullet Feet
Includes Back Splash Back Splash Included
Includes Basket Strainer Yes
Includes Drain Pipe No
Includes Drainboard No
Includes Faucet No
Includes Side Splash No
Includes Work Table No
Indoor/outdoor Usage Indoor
Manufacturers Warranty Length 90 Days
Material Stainless Steel
Mounting Location - Faucet Splash
Mounting Type Floor
Mounting Type - Sinks Floor
No. Of Bowls 3
Number Of Drainboards 0
Number Of Faucet Holes 2
Number Of Holes 2
Overall Height 41"
Overall Length 54"
Overall Width 24 1/2"
Series BUDGET SINKS Series
Side Splash No
Sink Base Type Frame
Sink Material Stainless Steel
Sink Type Kitchen
With Faucet/without Faucet Without Faucet
Work Surface Height 32"

Shipping Information

Height (cm) 104.14
Length (cm) 62.23
Width (cm) 137.16
HS Code 7324100010
Country Of Origin US
Weight (kg) 98

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site