-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Mop Sink |
|---|---|
| Ada Compliance | No |
| Back Splash | No |
| Body Material | Marble Chips |
| Bowl Depth | 8" |
| Bowl Length | 20" |
| Bowl Shape | Square |
| Bowl Size | 20" x 20" x 8" |
| Bowl Width | 20" |
| Color | Tan |
| Drain Opening | 3" |
| Finish | Natural Terrazzo |
| Includes | Stainless Steel Capped Shoulder, Stainless Steel Strainer |
| Includes Back Splash | Back Splash Not Included |
| Includes Basket Strainer | Yes |
| Includes Drain Pipe | No |
| Includes Faucet | No |
|---|---|
| Includes Side Splash | No |
| Indoor/outdoor Usage | Indoor/Outdoor |
| Manufacturers Warranty Length | 1 yr. |
| Mounting Type - Sinks | Floor |
| No. Of Bowls | 1 |
| Number Of Stations | 1 |
| Overall Height | 10" |
| Overall Length | 24" |
| Overall Width | 24" |
| Series | TRH Series |
| Sink Material | Terrazzo |
| Sink Type | Mop |
| Standards | Iapmo |
| With Faucet/without Faucet | Without Faucet |
Acorn TRH-242410 mop sink allows users to rinse mops and empty / clean mop buckets without splashing. This low-height sink is mounted on or near the floor and requires minimal lifting to dump buckets.
| Height (cm) | 66.04 |
|---|---|
| Length (cm) | 91.44 |
| Width (cm) | 45.72 |
| HS Code | 6810990080 |
|---|---|
| Weight (kg) | 103.5 |
To uphold the longevity of Acorn mop sink, it must be rinsed out or wiped down after every use and periodically cleaned with a non-abrasive mild detergent.
A stainless steel cap is provided on the front shoulder for additional protection and to allow hassle-free bucket tipping.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)