-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Mop Sink |
|---|---|
| Ada Compliance | No |
| Back Splash | No |
| Body Material | Marble Chips |
| Bowl Depth | 4" |
| Bowl Length | 24" |
| Bowl Shape | Corner |
| Bowl Size | 24" x 24" x 4" |
| Bowl Width | 24" |
| Color | Tan |
| Drain Opening | 3" |
| Finish | Natural Terrazzo |
| Includes | Stainless Steel Strainer |
| Includes Back Splash | Back Splash Not Included |
| Includes Basket Strainer | Yes |
| Includes Drain Pipe | No |
|---|---|
| Includes Faucet | No |
| Includes Side Splash | No |
| Indoor/outdoor Usage | Indoor/Outdoor |
| Manufacturers Warranty Length | 1 yr. |
| Mounting Type - Sinks | Floor |
| No. Of Bowls | 1 |
| Number Of Stations | 1 |
| Overall Height | 12" |
| Overall Length | 28" |
| Overall Width | 28" |
| Series | TCR Series |
| Sink Material | Terrazzo |
| Sink Type | Mop |
| Standards | Iapmo |
| Height (cm) | 96.52 |
|---|---|
| Length (cm) | 91.44 |
| Width (cm) | 50.8 |
| HS Code | 6810990080 |
|---|---|
| Weight (kg) | 117 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)