ACME ELECTRIC TF279261S Distribution Transformer, Low Voltage, Single Phase, 2kVA

Item: BC7PCX
Model: TF279261S
Cross Ref: 4WUC7
Check Availability
In Stock.

Get it by Wednesday, Feb 11

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$1,651.54
10% off
$1,486.39 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Standards CE, CSA C22.2 NO. 47, UL 506

Product Details

    • 190/208/220/240 X 380/416/440/480V Primary Voltage, 120/240V Secondary Voltage

Shipping Information

Height (cm) 33.02
Length (cm) 13.03
Width (cm) 13.97
Country Of Origin MX
Weight (kg) 17.1

Documentation

Certifications

certificatecertificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site