-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Transformer |
|---|---|
| Carton Quantity | 3 |
| Color | Gray |
| Construction | Encapsulated |
| Depth | 3.05" |
| Dimensions | 3.05" x 3.14" x 6.41" |
| Enclosure Finish | Powder Polyurethane Paint |
| Enclosure Material | Steel |
| Enclosure Rating | NEMA 3R |
| Enclosure Type | Indoor/Outdoor |
| Frequency | 50/60 Hz |
| Height | 6.41" |
| Includes Knockouts | Knockouts Included |
| Indoor/outdoor | Indoor/Outdoor |
| Input Voltage | 240/480V AC |
| Ip Rating | IP14 |
| Knockout Size | 7/8" |
| Knockout Size - Transformer | 1/2" |
| Kva | 0.1 kVA |
| Kva Rating | 50 VA |
| Length | 3.05" |
| Max Temperature Rise | 115°C |
| Mounting Location | Wall |
| Mounting Type | Wall |
| Nema Enclosure Rating | NEMA 3R |
|---|---|
| Nema Rating | Nema 3R |
| Outdoor Rated - Transformer | Yes |
| Output Voltage | 120/240V AC |
| Overall Depth | 3.05" |
| Overall Height | 6.41" |
| Overall Width | 3.14" |
| Pallet Quantity | 250 |
| Phase | Single |
| Power Rating | 0.1 kVA |
| Primary Voltage | 240/480V |
| Secondary Voltage | 120/240V |
| Sound Level | 40 dBA |
| Temp. Rise | 80°C |
| Temperature Rise | 115°C |
| Ul Insulation Class | 130°C |
| Ul Standard | UL 506 |
| Va Rating | 50 VA |
| Va Rating - Transformer | 50 VA |
| Voltage Function | Step Down |
| Voltage Function - Transformer | Step Down |
| Width | 3.14" |
| Winding Material - Transformer | Copper |
| standard | CSA C22.2 NO. 47, UL 506 |
| Height (cm) | 16.28 |
|---|---|
| Length (cm) | 7.75 |
| Width (cm) | 7.98 |
| HS Code | 8504314065 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.8 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)