-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Lug Kit |
|---|---|
| Carton Quantity | 1 |
| Depth | 8 4/5" |
| Dimensions | 8.8" x 7" x 8.8" |
| Height | 8.8" |
|---|---|
| Length | 8.8" |
| Pallet Quantity | 240 |
| Width | 7" |
| Height (cm) | 22.35 |
|---|---|
| Length (cm) | 22.35 |
| Width (cm) | 17.78 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 3.6 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)