-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Lug Kit |
|---|---|
| Body Material | Aluminum |
| Carton Quantity | 1 |
| Compatible With Product Type | Transformers |
| Connection Orientation | Dual Rated Lug |
| Connector Type | Transformer Lug Kit |
| Dimensions | 8.8" x 7" x 8.8" |
| For Conductor Material | Aluminum |
| For Stranded Copper Wire Size | 250 kcmil |
| For Stranded Copper Wire Size - Minimum | 14 AWG |
| For Stud Size | 21/64" |
| Head Style | Hex |
| Height | 8.8" |
| Hole Dia. | 0.33" |
|---|---|
| Hole Spacing | Not Applicable |
| Length | 8.8" |
| Length (straight Wireway) | 2" |
| Material | Aluminum |
| No. Of Conductors | 2 |
| Number Of Conductors | 2 |
| Overall Depth | 8 13/16" |
| Pallet Quantity | 54 |
| Screw Material | Steel |
| Special Features | Contain All Of The Hardware Necessary To Provide Satisfactory Transformer Terminations |
| Width | 7" |
| Height (cm) | 22.35 |
|---|---|
| Length (cm) | 22.35 |
| Width (cm) | 17.78 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 2.7 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)