-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Shim |
|---|---|
| Color | Silver |
| Finish | Plain |
| Inside Dia. | 0.289" |
| Inside Diameter Tolerance | -0.011" to +0.011" |
| Material | Stainless Steel |
| Material Grade/class | 18-8 |
| Outside Dia. | 0.365" |
| Outside Diameter | 0.363" |
| Outside Diameter Tolerance | -0.004" to +0.004" |
| Product Type | Shim |
|---|---|
| Rockwell Hardness | Rockwell B80 |
| Round Shim Type | Lengthening Shim |
| Screw Size | 0.312" |
| Temper | Not Rated |
| Tensile Strength | 70000 psi |
| Thickness | 0.014" |
| Thickness Tolerance | -0.001" to +0.001" |
| Type | Lengthening |
| Width Tolerance | -0.002" to +0.002" |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 1.27 |
| HS Code | 7318220000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)