-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Shim |
|---|---|
| Inside Dia. | 0.171" |
| Rockwell Hardness | Rockwell B80 |
| Screw Size | #10 |
| Tensile Strength | 70000 psi |
|---|---|
| Thickness Tolerance | -0.001" to +0.001" |
| Type | Lengthening |
| Width Tolerance | -0.002" to +0.002" |
| Height (cm) | 0.25 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 0.25 |
| HS Code | 7318220000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0004 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)