-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Secure Status Tag Holder |
|---|---|
| Front Side Legend | Do Not Remove Tag |
| Grommet | None |
| Header | Danger |
| Header Background Color | Black, Red |
| Height | 10" |
| Hole Diameter | 2 3/8" |
| Language | English |
| Legend Color | White |
| Legend Type | Text |
| Legend/background Color | Black, White |
| Material | Plastic |
| Maximum Pull Force | 50 lbf. |
| Number Of Printed Sides | 1 |
|---|---|
| Overall Height | 10" |
| Overall Width | 3 1/2" |
| Shape | Rectangle |
| Sign Background Color | White |
| Sign Material | Plastic |
| Signage Type | Tag Insert Holder |
| Tag Type | Tag Insert Holder |
| Thickness | 1/8" |
| Width | 3 1/2" |
| Write-on Surface | Yes |
| Standards | OSHA 29 CFR 1910.28 (A) (5) |
| Height (cm) | 0.95 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 8.89 |
| HS Code | 3920610000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1215 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)