-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Secure Status Tag Holder |
|---|---|
| Compatible Tag Insert Manufacturer Part Number | TRS208CTP, TRS208PTP, TRS209CTP, TRS209PTP, TRS317CTP, TRS317PTP, TRS318CTP, TRS318PTP, TRS322CTP, TRS322PTP, TRS326CTP, TRS326PTP, TRS328CTP, TRS328PTP, TSS101CTP, TSS101PTP, TSS102CTP, TSS102PTP, TSS103CTP, TSS103PTP |
| Compatible Tag Insert Mfr Part Number | TRS208CTP, TRS208PTP, TRS209CTP, TRS209PTP, TRS317CTP, TRS317PTP, TRS318CTP, TRS318PTP, TRS322CTP, TRS322PTP, TRS326CTP, TRS326PTP, TRS328CTP, TRS328PTP, TSS101CTP, TSS101PTP, TSS102CTP, TSS102PTP, TSS103CTP, TSS103PTP |
| Fastener Type | Self-Attaching |
| Grommet | None |
| Grommet Material | No Reinforcement |
| Header Wording | No Header |
| Header Wording (reverse Side) | No Header |
| Height | 10" |
| Hole Size | 1/2" |
| Indoor/outdoor Usage | Indoor/Outdoor |
| Lamination Type | Not Laminated |
| Language | English |
| Legend/background Color | Black, White |
|---|---|
| Material | Plastic |
| Number Of Tags | 1 |
| Serialization | Not Serialized |
| Subject Matter | Tag Holder |
| Tag Color | Red |
| Tag Material | Plastic |
| Tag Shape | Rectangle |
| Tag Thickness | 0.375" |
| Width | 3 1/2" |
| Withstand Pull Force | 50 lbs. |
| Write On Surface | Yes |
| Standards | OSHA 29 CFR 1910.28(A)(5) |
| Height (cm) | 0.95 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 8.89 |
| HS Code | 3920610000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)