-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Danger Tag |
|---|---|
| Compatible Tag Holder Mfr Part No. | TSS910 |
| Compatible Tag Holder Mfr. Part No. | TSS910 |
| Grommet | Metal |
| Header Wording | Danger |
| Header Wording (reverse Side) | Danger |
| Height | 5 3/4" |
| Hole Size | 3/8" |
| Indoor/outdoor Usage | Indoor/Outdoor |
| Label Color | White |
| Label Finish | Matte |
| Label Material | Plastic |
| Label Shape | Rectangle |
| Label Thickness | 15 mil. |
| Lamination Type | Not Laminated |
| Language | English |
| Legend/background Color | Black, White |
|---|---|
| Mounting Hole Reinforcement Type | Brass Grommet |
| Mounting Hole Size | 3/8" |
| Number Of Labels | 25 |
| Preprinted Images | Check Boxes For Repairs, Required, Broken As Well As Lines For Filling Out Signed By And Date |
| Preprinted Images (reverse Side) | Lines For Filling Out Remarks |
| Preprinted Legend | Do Not Use This Ladder |
| Preprinted Legend (reverse Side) | Do Not Remove This Tag |
| Product Type | Tag |
| Resistance Properties | Chemical Resistant, High Strength, Mar Resistant, Tear Resistant, Weather Resistant |
| Reverse Side Legend | Do Not Remove This Tag! |
| Subject Matter | Danger |
| Tag Style | Single Part |
| Width | 3 1/4" |
| Withstand Pull Force | 50 lbs. |
| standard | OSHA 29 CFR 1910.25 AND 26 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 14.6 |
| Width (cm) | 8.26 |
| HS Code | 3919905060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1508 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)